WHITTET-HIGGINS
WHITTET-HIGGINS
N-052
WHITTET-HIGGINS WHITTET-HIGGINS
Description
N-052 LOCKNUT ; 6TPI 12-3/16" OD 1.416" NOMINAL THK
6 Threads per Inch; 12-3/16" Outside Diameter; 1.416" Nominal Thickness; 10.192-6 Thread Size; 10.084" Thread Pitch Diameter Min; PP-52 Lockwasher Part Number; UNS Thread
Part #
N-052
BDI #
967649
Details
938.33
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/N-052/p/967649
Your Price
$ 938.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
6.08
EAN
0751968575207
Product Group - BDI
B02222
Threads per Inch
6
Thread Size
10.192-6
Lockwasher/Lockplate Part Number
PP-52
Thread Name
UNS
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
13.38
Long Description
6 Threads per Inch; 12-3/16" Outside Diameter; 1.416" Nominal Thickness; 10.192-6 Thread Size; 10.084" Thread Pitch Diameter Min; PP-52 Lockwasher Part Number; UNS Thread
Outside Diameter
12.188 Inch | 309.575 Millimeter
Nominal Thickness
1.416 Inch | 35.966 Millimeter
Thread Pitch Diameter Min
10.084 Inch | 256.134 Millimeter
Thread Pitch Diameter Max
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


