WHITTET-HIGGINS
WHITTET-HIGGINS
N-13
WHITTET-HIGGINS WHITTET-HIGGINS
Description
N-13 LOCKNUT ; 18TPI 3-3/8" OD 0.573" NOMINAL THK
18 Threads per Inch; 3-3/8" Outside Diameter; 0.573" Nominal Thickness; 2.548-18 Thread Size; 2.512" Thread Pitch Diameter Min; 2.517" Thread Pitch Diameter Max; W-13 Lockwasher Part Number; UNS Thread
Part #
N-13
BDI #
967474

Details
22.66
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/N-13/p/967474
Your Price
$ 22.66 / each
$ 23.00 / each BDIExpress
$ 23.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.254
EAN
0751968491309
Product Group - BDI
B02222
Threads per Inch
18
Thread Size
2.548-18
Lockwasher/Lockplate Part Number
W-13
Thread Name
UNS
Other Features
Low Carbon Steel
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer Item Number
N-13
Long Description
18 Threads per Inch; 3-3/8" Outside Diameter; 0.573" Nominal Thickness; 2.548-18 Thread Size; 2.512" Thread Pitch Diameter Min; 2.517" Thread Pitch Diameter Max; W-13 Lockwasher Part Number; UNS Thread
Nominal Thickness
0.573 Inch | 14.554 Millimeter
Thread Pitch Diameter Max
2.517 Inch | 63.932 Millimeter
Outside Diameter
3.375 Inch | 85.725 Millimeter
Thread Pitch Diameter Min
2.512 Inch | 63.805 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh