WHITTET-HIGGINS
WHITTET-HIGGINS
NE-18
WHITTET-HIGGINS WHITTET-HIGGINS
Description
NE-18 LOCKNUT ; 3.532-11 THREAD 4.656IN OD 0.698IN THK
11 Threads per Inch; 4-21/32" Outside Diameter; 0.698" Nominal Thickness; 3.532-11 Thread Size; 3.473" Thread Pitch Diameter Min; 3.481" Thread Pitch Diameter Max; W-18 Lockwasher Part Number; SAE Thread
Part #
NE-18
BDI #
967497

Details
93.73
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/NE-18/p/967497
Your Price
$ 93.73 / each
$ 94.00 / each BDIExpress
$ 94.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.59
EAN
0751968511809
Product Group - BDI
B02222
Threads per Inch
11
Thread Size
3.532-11
Lockwasher/Lockplate Part Number
W-18
Thread Name
SAE
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
1.32
Long Description
11 Threads per Inch; 4-21/32" Outside Diameter; 0.698" Nominal Thickness; 3.532-11 Thread Size; 3.473" Thread Pitch Diameter Min; 3.481" Thread Pitch Diameter Max; W-18 Lockwasher Part Number; SAE Thread
Thread Pitch Diameter Max
3.481 Inch | 88.417 Millimeter
Thread Pitch Diameter Min
3.473 Inch | 88.214 Millimeter
Nominal Thickness
0.698 Inch | 17.729 Millimeter
Outside Diameter
4.656 Inch | 118.262 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh