Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NE-30 https://www.bdiexpress.com/medias/INDXXXLCKNUT-N-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzNjR8aW1hZ2UvanBlZ3xhREl6TDJnd1lTOHhNREk1TXpRM05UUTNOVFE0Tmk5SlRrUllXRmhNUTB0T1ZWUmZUbDh6TURCNE16QXdMbXB3Wnd8Mzg0NTVkZWY3Yzg2YjUyYmM5ZmE0MzMwNTMwZmU4ZWIxOTVhZGE5NTc4YmJkZmU2YzMwOTE1MmZmY2U4Yjk5Zg
967505 Lock Nuts 

WHITTET-HIGGINS WHITTET-HIGGINS

NE-30

Description

NE-30 LOCKNUT ; 5.893-11 THREAD 7.688IN OD 0.979IN THK

11 Threads per Inch; 7-11/16" Outside Diameter; 0.979" Nominal Thickness; 5.893-11 Thread Size; 5.834" Thread Pitch Diameter Min; 5.843" Thread Pitch Diameter Max; W-30 Lockwasher Part Number; SAE Thread

Part #

NE-30

BDI #
967505

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

412.83 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 412.83 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
2.177
EAN
0751968513001
Product Group - BDI
B02222
Threads per Inch
11
Thread Size
5.893-11
Lockwasher/Lockplate Part Number
W-30
Thread Name
SAE
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Manufacturer URL
Manufacturer Item Number
NE-30
Weight / LBS
4.74
Long Description
11 Threads per Inch; 7-11/16" Outside Diameter; 0.979" Nominal Thickness; 5.893-11 Thread Size; 5.834" Thread Pitch Diameter Min; 5.843" Thread Pitch Diameter Max; W-30 Lockwasher Part Number; SAE Thread
Nominal Thickness
0.979 Inch | 24.867 Millimeter
Thread Pitch Diameter Min
5.834 Inch | 148.184 Millimeter
Outside Diameter
7.688 Inch | 195.275 Millimeter
Thread Pitch Diameter Max
5.843 Inch | 148.412 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh