WHITTET-HIGGINS
WHITTET-HIGGINS
NE-32
WHITTET-HIGGINS WHITTET-HIGGINS
Description
NE-32 LOCKNUT ; 6.300-11 THREAD 8.063IN OD 1.041IN THK
11 Threads per Inch; 8-1/16" Outside Diameter; 1.041" Nominal Thickness; 6.3-11 Thread Size; 6.241" Thread Pitch Diameter Min; 6-1/4" Thread Pitch Diameter Max; W-32 Lockwasher Part Number; SAE Thread
Part #
NE-32
BDI #
967506
Details
477.92
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/NE-32/p/967506
Your Price
$ 477.92 / each
$ 478.00 / each BDIExpress
$ 478.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
2.386
EAN
0751968513209
Product Group - BDI
B02222
Threads per Inch
11
Thread Size
6.3-11
Lockwasher/Lockplate Part Number
W-32
Thread Name
SAE
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
5.26
Long Description
11 Threads per Inch; 8-1/16" Outside Diameter; 1.041" Nominal Thickness; 6.3-11 Thread Size; 6.241" Thread Pitch Diameter Min; 6-1/4" Thread Pitch Diameter Max; W-32 Lockwasher Part Number; SAE Thread
Thread Pitch Diameter Min
6.241 Inch | 158.521 Millimeter
Nominal Thickness
1.041 Inch | 26.441 Millimeter
Outside Diameter
8.063 Inch | 204.8 Millimeter
Thread Pitch Diameter Max
6.25 Inch | 158.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


