WHITTET-HIGGINS
WHITTET-HIGGINS
NE-36
WHITTET-HIGGINS WHITTET-HIGGINS
Description
NE-36 LOCKNUT ; 7.082-11 THREAD 9.063IN OD 1.104IN THK
11 Threads per Inch; 9-1/16" Outside Diameter; 1.104" Nominal Thickness; 7.082-11 Thread Size; 7.023" Thread Pitch Diameter Min; 7.032" Thread Pitch Diameter Max; W-36 Lockwasher Part Number; SAE Thread
Part #
NE-36
BDI #
967508

Details
563.41
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/NE-36/p/967508
Your Price
$ 563.41 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
3.239
EAN
0751968513605
Product Group - BDI
B02222
Threads per Inch
11
Thread Size
7.082-11
Lockwasher/Lockplate Part Number
W-36
Thread Name
SAE
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
7
Long Description
11 Threads per Inch; 9-1/16" Outside Diameter; 1.104" Nominal Thickness; 7.082-11 Thread Size; 7.023" Thread Pitch Diameter Min; 7.032" Thread Pitch Diameter Max; W-36 Lockwasher Part Number; SAE Thread
Thread Pitch Diameter Max
7.032 Inch | 178.613 Millimeter
Thread Pitch Diameter Min
7.023 Inch | 178.384 Millimeter
Outside Diameter
9.063 Inch | 230.2 Millimeter
Nominal Thickness
1.104 Inch | 28.042 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh