WHITTET-HIGGINS
WHITTET-HIGGINS
NH-38
WHITTET-HIGGINS WHITTET-HIGGINS
Description
NH-38 LOCKNUT ; 7.472-8 THREAD 9.469IN OD 1.416IN THK
8 Threads per Inch; 9-15/32" Outside Diameter; 1.416" Nominal Thickness; 7.472-8 Thread Size; 7.391" Thread Pitch Diameter Min; 7.4" Thread Pitch Diameter Max; WH-38 Lockwasher Part Number; UNS Thread
Part #
NH-38
BDI #
967533

Details
621.09
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/NH-38/p/967533
Your Price
$ 621.09 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
4.518
EAN
0751968523802
Product Group - BDI
B02222
Threads per Inch
8
Thread Size
7.472-8
Lockwasher/Lockplate Part Number
WH-38
Thread Name
UNS
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
9.86
Long Description
8 Threads per Inch; 9-15/32" Outside Diameter; 1.416" Nominal Thickness; 7.472-8 Thread Size; 7.391" Thread Pitch Diameter Min; 7.4" Thread Pitch Diameter Max; WH-38 Lockwasher Part Number; UNS Thread
Nominal Thickness
1.416 Inch | 35.966 Millimeter
Outside Diameter
9.469 Inch | 240.513 Millimeter
Thread Pitch Diameter Max
7.4 Inch | 187.96 Millimeter
Thread Pitch Diameter Min
7.391 Inch | 187.731 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh