WHITTET-HIGGINS
WHITTET-HIGGINS
NI-13
WHITTET-HIGGINS WHITTET-HIGGINS
Description
NI-13 LOCKNUT ; 2.500-16 THREAD 3.5IN OD 0.635IN THK
16 Threads per Inch; 3-1/2" Outside Diameter; 0.635" Nominal Thickness; 2.5-16 Thread Size; 2.459" Thread Pitch Diameter Min; 2.464" Thread Pitch Diameter Max; WI-13 Lockwasher Part Number; 16UN Thread
Part #
NI-13
BDI #
967547

Details
36.05
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/NI-13/p/967547
Your Price
$ 36.05 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.345
EAN
0751968531302
Product Group - BDI
B02222
Threads per Inch
16
Thread Size
2.5-16
Lockwasher/Lockplate Part Number
WI-13
Thread Name
16UN
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
0.74
Long Description
16 Threads per Inch; 3-1/2" Outside Diameter; 0.635" Nominal Thickness; 2.5-16 Thread Size; 2.459" Thread Pitch Diameter Min; 2.464" Thread Pitch Diameter Max; WI-13 Lockwasher Part Number; 16UN Thread
Thread Pitch Diameter Max
2.464 Inch | 62.586 Millimeter
Nominal Thickness
0.635 Inch | 16.129 Millimeter
Thread Pitch Diameter Min
2.459 Inch | 62.459 Millimeter
Outside Diameter
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh