WHITTET-HIGGINS
WHITTET-HIGGINS
NS-30
WHITTET-HIGGINS WHITTET-HIGGINS
Description
NS-30 LOCKNUT ; 5.888-12 THREAD 7.688IN OD 0.979IN THK
12 Threads per Inch; 7-11/16" Outside Diameter; 0.979" Nominal Thickness; 5.888-12 Thread Size; 5.834" Thread Pitch Diameter Min; 5.842" Thread Pitch Diameter Max; WS-30 Lockwasher Part Number; UNS Thread
Part #
NS-30
BDI #
967612
Details
1325.86
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/NS-30/p/967612
Your Price
$ 1,325.86 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
2.168
EAN
0751968553007
Product Group - BDI
B02222
Threads per Inch
12
Thread Size
5.888-12
Lockwasher/Lockplate Part Number
WS-30
Thread Name
UNS
Other Features
303 Stainless Steel | Corrosion Resistance | Optional 316 Stainless Steel
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer Item Number
NS-30
Weight / LBS
4.74
Long Description
12 Threads per Inch; 7-11/16" Outside Diameter; 0.979" Nominal Thickness; 5.888-12 Thread Size; 5.834" Thread Pitch Diameter Min; 5.842" Thread Pitch Diameter Max; WS-30 Lockwasher Part Number; UNS Thread
Thread Pitch Diameter Max
5.842 Inch | 148.387 Millimeter
Thread Pitch Diameter Min
5.834 Inch | 148.184 Millimeter
Outside Diameter
7.688 Inch | 195.275 Millimeter
Nominal Thickness
0.979 Inch | 24.867 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


