WHITTET-HIGGINS
WHITTET-HIGGINS
NS-38
WHITTET-HIGGINS WHITTET-HIGGINS
Description
NS-38 LOCKNUT ; 7.472-8 THREAD 9.469IN OD 1.135IN THK
8 Threads per Inch; 9-15/32" Outside Diameter; 1.135" Nominal Thickness; 7.472-8 Thread Size; 7.391" Thread Pitch Diameter Min; 7.4" Thread Pitch Diameter Max; WS-38 Lockwasher Part Number; UNS Thread
Part #
NS-38
BDI #
967616
Details
2156.82
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/NS-38/p/967616
Your Price
$ 2,156.82 / each
$ 2,157.00 / each BDIExpress
$ 2,157.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
3.565
EAN
0751968553809
Product Group - BDI
B02222
Threads per Inch
8
Thread Size
7.472-8
Lockwasher/Lockplate Part Number
WS-38
Thread Name
UNS
Other Features
303 Stainless Steel | Corrosion Resistance | Optional 316 Stainless Steel
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer Item Number
NS-38
Weight / LBS
7.58
Long Description
8 Threads per Inch; 9-15/32" Outside Diameter; 1.135" Nominal Thickness; 7.472-8 Thread Size; 7.391" Thread Pitch Diameter Min; 7.4" Thread Pitch Diameter Max; WS-38 Lockwasher Part Number; UNS Thread
Nominal Thickness
1.135 Inch | 28.829 Millimeter
Thread Pitch Diameter Min
7.391 Inch | 187.731 Millimeter
Thread Pitch Diameter Max
7.4 Inch | 187.96 Millimeter
Outside Diameter
9.469 Inch | 240.513 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


