WHITTET-HIGGINS
WHITTET-HIGGINS
NSH-32
WHITTET-HIGGINS WHITTET-HIGGINS
Description
NSH-32 LOCKNUT ; 6.284-8 THREAD 8.06IN OD 1.28IN THK
8 Threads per Inch; 8.06" Outside Diameter; 1.28" Nominal Thickness; 6.284-8 Thread Size; 6.203" Thread Pitch Diameter Min; 6.212" Thread Pitch Diameter Max; UNS Thread
Part #
NSH-32
BDI #
966615
Details
744.69
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/NSH-32/p/966615
Your Price
$ 744.69 / each
$ 745.00 / each BDIExpress
$ 745.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
3.121
EAN
0751968143208
Product Group - BDI
B02222
Threads per Inch
8
Thread Size
6.284-8
Thread Name
UNS
Other Features
Hardened Steel | Mechanical Lock | One Piece Solid | Three 7/16-14 Set Screws
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
6.88
Long Description
8 Threads per Inch; 8.06" Outside Diameter; 1.28" Nominal Thickness; 6.284-8 Thread Size; 6.203" Thread Pitch Diameter Min; 6.212" Thread Pitch Diameter Max; UNS Thread
Nominal Thickness
1.28 Inch | 32.512 Millimeter
Thread Pitch Diameter Min
6.203 Inch | 157.556 Millimeter
Thread Pitch Diameter Max
6.212 Inch | 157.785 Millimeter
Outside Diameter
8.06 Inch | 204.724 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


