Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NSHM-06 https://www.bdiexpress.com/medias/INDXXXLCKNUT-NSH-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE2M3xpbWFnZS9qcGVnfGFERmxMMmhsTXk4eE1EYzNNVEEwTlRNeE9EWTROaTlKVGtSWVdGaE1RMHRPVlZSZlRsTklYek13TUhnek1EQXVhbkJufDc1MTdmMWYzNmMwOTk3NzM5NjVjMzIwNjUyYjYwMTIyMzQwYmRjNDU2YTE5YjBhY2YzZWIzYjNkNGFhMDA3Nzg
966625 Lock Nuts 

WHITTET-HIGGINS WHITTET-HIGGINS

NSHM-06

Description

NSHM-06 LOCKNUT ; M30 X 1.5 THREAD 44.5MM OD 14.2MM THK

44.5MM Outside Diameter; 14.2MM Nominal Thickness; M30 X 1.5 Thread Size; 29.026MM Thread Pitch Diameter Min; 29.151MM Thread Pitch Diameter Max; ISO Metric Thread

Part #

NSHM-06

BDI #
966625

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

139.05 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 139.05 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.091
EAN
0751968150602
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M30 X 1.5
Thread Name
ISO Metric
Other Features
Hardened Steel | Mechanical Lock | One Piece Solid | Three 10-24 Set Screws
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Manufacturer URL
Manufacturer Item Number
NSHM-06
Long Description
44.5MM Outside Diameter; 14.2MM Nominal Thickness; M30 X 1.5 Thread Size; 29.026MM Thread Pitch Diameter Min; 29.151MM Thread Pitch Diameter Max; ISO Metric Thread
Thread Pitch Diameter Min
1.143 Inch | 29.026 Millimeter
Thread Pitch Diameter Max
1.148 Inch | 29.151 Millimeter
Nominal Thickness
0.559 Inch | 14.2 Millimeter
Outside Diameter
1.752 Inch | 44.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh