WHITTET-HIGGINS
WHITTET-HIGGINS
NSHM-16
WHITTET-HIGGINS WHITTET-HIGGINS
Description
NSHM-16 LOCKNUT ; M80 X 2.0 THREAD 105.7MM OD 19.1MM THK
105.7MM Outside Diameter; 19.1MM Nominal Thickness; M80 X 2 Thread Size; 78.701MM Thread Pitch Diameter Min; 78.851MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
NSHM-16
BDI #
966636
Details
251.57
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/NSHM-16/p/966636
Your Price
$ 251.57 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.553
EAN
0751968151609
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M80 X 2
Thread Name
ISO Metric
Other Features
Hardened Steel | Mechanical Lock | One Piece Solid | Three 1/4-20 Set Screws
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
1.16
Long Description
105.7MM Outside Diameter; 19.1MM Nominal Thickness; M80 X 2 Thread Size; 78.701MM Thread Pitch Diameter Min; 78.851MM Thread Pitch Diameter Max; ISO Metric Thread
Thread Pitch Diameter Min
3.098 Inch | 78.701 Millimeter
Nominal Thickness
0.752 Inch | 19.1 Millimeter
Outside Diameter
4.161 Inch | 105.7 Millimeter
Thread Pitch Diameter Max
3.104 Inch | 78.851 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


