WHITTET-HIGGINS
WHITTET-HIGGINS
NSHM-24
WHITTET-HIGGINS WHITTET-HIGGINS
Description
NSHM-24 LOCKNUT ; M120 X 2.0 THREAD 155.7MM OD 26.2MM THK
155.7MM Outside Diameter; 26.2MM Nominal Thickness; M120 X 2 Thread Size; 118.701MM Thread Pitch Diameter Min; 118.861MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
NSHM-24
BDI #
966643

Details
532.51
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/NSHM-24/p/966643
Your Price
$ 532.51 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
1.524
EAN
0751968152408
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M120 X 2
Thread Name
ISO Metric
Other Features
Hardened Steel | Mechanical Lock | One Piece Solid | Three 3/8-16 Set Screws
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
3.28
Long Description
155.7MM Outside Diameter; 26.2MM Nominal Thickness; M120 X 2 Thread Size; 118.701MM Thread Pitch Diameter Min; 118.861MM Thread Pitch Diameter Max; ISO Metric Thread
Thread Pitch Diameter Min
4.673 Inch | 118.701 Millimeter
Outside Diameter
6.13 Inch | 155.7 Millimeter
Nominal Thickness
1.031 Inch | 26.2 Millimeter
Thread Pitch Diameter Max
4.68 Inch | 118.861 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh