WHITTET-HIGGINS
WHITTET-HIGGINS
NT-06
WHITTET-HIGGINS WHITTET-HIGGINS
Description
NT-06 LOCKNUT ; 1.173-18 THREAD 1.688IN OD 0.26IN THK
18 Threads per Inch; 1-11/16" Outside Diameter; 0.26" Nominal Thickness; 1.173-18 Thread Size; 1.137" Thread Pitch Diameter Min; 1.141" Thread Pitch Diameter Max; WT-06 Lockwasher Part Number; UNS Thread
Part #
NT-06
BDI #
967624

Details
5.15
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/NT-06/p/967624
Your Price
$ 5.15 / each
$ 6.00 / each BDIExpress
$ 6.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.036
EAN
0751968560609
Product Group - BDI
B02222
Threads per Inch
18
Thread Size
1.173-18
Lockwasher/Lockplate Part Number
WT-06
Thread Name
UNS
Other Features
Thin Section Locknut
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer Item Number
NT-06
Weight / LBS
0.08
Long Description
18 Threads per Inch; 1-11/16" Outside Diameter; 0.26" Nominal Thickness; 1.173-18 Thread Size; 1.137" Thread Pitch Diameter Min; 1.141" Thread Pitch Diameter Max; WT-06 Lockwasher Part Number; UNS Thread
Nominal Thickness
0.26 Inch | 6.604 Millimeter
Thread Pitch Diameter Min
1.137 Inch | 28.88 Millimeter
Outside Diameter
1.688 Inch | 42.875 Millimeter
Thread Pitch Diameter Max
1.141 Inch | 28.981 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh