WHITTET-HIGGINS
WHITTET-HIGGINS
NT-18
WHITTET-HIGGINS WHITTET-HIGGINS
Description
NT-18 LOCKNUT ; 3.527-12 THREAD 4.312IN OD 0.385IN THK
12 Threads per Inch; 4-5/16" Outside Diameter; 0.385" Nominal Thickness; 3.527-12 Thread Size; 3.473" Thread Pitch Diameter Min; 3.48" Thread Pitch Diameter Max; WT-18 Lockwasher Part Number; UNS Thread
Part #
NT-18
BDI #
967636
Details
59.74
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/NT-18/p/967636
Your Price
$ 59.74 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.2
EAN
0751968561804
Product Group - BDI
B02222
Threads per Inch
12
Thread Size
3.527-12
Lockwasher/Lockplate Part Number
WT-18
Thread Name
UNS
Other Features
Thin Section Locknut
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer Item Number
NT-18
Weight / LBS
0.44
Long Description
12 Threads per Inch; 4-5/16" Outside Diameter; 0.385" Nominal Thickness; 3.527-12 Thread Size; 3.473" Thread Pitch Diameter Min; 3.48" Thread Pitch Diameter Max; WT-18 Lockwasher Part Number; UNS Thread
Nominal Thickness
0.385 Inch | 9.779 Millimeter
Thread Pitch Diameter Min
3.473 Inch | 88.214 Millimeter
Outside Diameter
4.312 Inch | 109.525 Millimeter
Thread Pitch Diameter Max
3.48 Inch | 88.392 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


