WHITTET-HIGGINS
WHITTET-HIGGINS
PN-10
WHITTET-HIGGINS WHITTET-HIGGINS
Description
PN-10 LOCKNUT ; 1.967-18 THRAED 2.688IN OD 0.51IN THK
18 Threads per Inch; 2-11/16" Outside Diameter; 0.51" Nominal Thickness; 1.967-18 Thread Size; 1.931" Thread Pitch Diameter Min; 1.935" Thread Pitch Diameter Max; PW-10 Lockwasher Part Number; UNS Thread
Part #
PN-10
BDI #
967290

Details
18.54
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/PN-10/p/967290
Your Price
$ 18.54 / each
$ 19.00 / each BDIExpress
$ 19.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.154
EAN
0751968401001
Product Group - BDI
B02222
Threads per Inch
18
Thread Size
1.967-18
Lockwasher/Lockplate Part Number
PW-10
Thread Name
UNS
Other Features
Precision
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer Item Number
PN-10
Weight / LBS
0.34
Long Description
18 Threads per Inch; 2-11/16" Outside Diameter; 0.51" Nominal Thickness; 1.967-18 Thread Size; 1.931" Thread Pitch Diameter Min; 1.935" Thread Pitch Diameter Max; PW-10 Lockwasher Part Number; UNS Thread
Outside Diameter
2.688 Inch | 68.275 Millimeter
Thread Pitch Diameter Min
1.931 Inch | 49.047 Millimeter
Nominal Thickness
0.51 Inch | 12.954 Millimeter
Thread Pitch Diameter Max
1.935 Inch | 49.149 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh