WHITTET-HIGGINS
WHITTET-HIGGINS
PN-17
WHITTET-HIGGINS WHITTET-HIGGINS
Description
PN-17 LOCKNUT ; 3.340-12 THRAED 4.406IN OD 0.635IN THK
12 Threads per Inch; 4-13/32" Outside Diameter; 0.635" Nominal Thickness; 3.34-12 Thread Size; 3.286" Thread Pitch Diameter Min; 3.292" Thread Pitch Diameter Max; PW-17 Lockwasher Part Number; UNS Thread
Part #
PN-17
BDI #
967297

Details
59.74
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/PN-17/p/967297
Your Price
$ 59.74 / each
$ 60.00 / each BDIExpress
$ 60.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.472
EAN
0751968401704
Product Group - BDI
B02222
Threads per Inch
12
Thread Size
3.34-12
Lockwasher/Lockplate Part Number
PW-17
Thread Name
UNS
Other Features
Precision
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer Item Number
PN-17
Weight / LBS
1.02
Long Description
12 Threads per Inch; 4-13/32" Outside Diameter; 0.635" Nominal Thickness; 3.34-12 Thread Size; 3.286" Thread Pitch Diameter Min; 3.292" Thread Pitch Diameter Max; PW-17 Lockwasher Part Number; UNS Thread
Outside Diameter
4.406 Inch | 111.912 Millimeter
Thread Pitch Diameter Min
3.286 Inch | 83.464 Millimeter
Thread Pitch Diameter Max
3.292 Inch | 83.617 Millimeter
Nominal Thickness
0.635 Inch | 16.129 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh