WHITTET-HIGGINS
WHITTET-HIGGINS
PN-28
WHITTET-HIGGINS WHITTET-HIGGINS
Description
PN-28 LOCKNUT ; 5.497-12 THRAED 7.094IN OD 0.948IN THK
12 Threads per Inch; 7-3/32" Outside Diameter; 0.948" Nominal Thickness; 5.497-12 Thread Size; 5.443" Thread Pitch Diameter Min; 5.451" Thread Pitch Diameter Max; PW-28 Lockwasher Part Number; UNS Thread
Part #
PN-28
BDI #
967305
Details
196.87
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/PN-28/p/967305
Your Price
$ 196.87 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
1.715
EAN
0751968402800
Product Group - BDI
B02222
Threads per Inch
12
Thread Size
5.497-12
Lockwasher/Lockplate Part Number
PW-28
Thread Name
UNS
Other Features
Precision
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer Item Number
PN-28
Weight / LBS
3.68
Long Description
12 Threads per Inch; 7-3/32" Outside Diameter; 0.948" Nominal Thickness; 5.497-12 Thread Size; 5.443" Thread Pitch Diameter Min; 5.451" Thread Pitch Diameter Max; PW-28 Lockwasher Part Number; UNS Thread
Thread Pitch Diameter Min
5.443 Inch | 138.252 Millimeter
Nominal Thickness
0.948 Inch | 24.079 Millimeter
Outside Diameter
7.094 Inch | 180.188 Millimeter
Thread Pitch Diameter Max
5.451 Inch | 138.455 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


