WHITTET-HIGGINS
WHITTET-HIGGINS
PT-01
WHITTET-HIGGINS WHITTET-HIGGINS
Description
PT-01 LOCKNUT ; .469-32 THRAED 0.812IN OD 0.198IN THK
32 Threads per Inch; 13/16" Outside Diameter; 0.198" Nominal Thickness; 0.469-32 Thread Size; 0.449" Thread Pitch Diameter Min; 0.451" Thread Pitch Diameter Max; PWT-01 Lockwasher Part Number; UNS Thread
Part #
PT-01
BDI #
967338
Details
8.21
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/PT-01/p/967338
Your Price
$ 8.21 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.009
EAN
0751968440109
Product Group - BDI
B02222
Threads per Inch
32
Thread Size
0.469-32
Lockwasher/Lockplate Part Number
PWT-01
Thread Name
UNS
Other Features
Precision
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer Item Number
PT-01
Weight / LBS
0.02
Long Description
32 Threads per Inch; 13/16" Outside Diameter; 0.198" Nominal Thickness; 0.469-32 Thread Size; 0.449" Thread Pitch Diameter Min; 0.451" Thread Pitch Diameter Max; PWT-01 Lockwasher Part Number; UNS Thread
Thread Pitch Diameter Min
0.449 Inch | 11.405 Millimeter
Thread Pitch Diameter Max
0.451 Inch | 11.455 Millimeter
Outside Diameter
0.812 Inch | 20.625 Millimeter
Nominal Thickness
0.198 Inch | 5.029 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


