WHITTET-HIGGINS
WHITTET-HIGGINS
RN-12
WHITTET-HIGGINS WHITTET-HIGGINS
Description
RN-12 REMOVAL NUT ; INCH THREADS
18 Threads per Inch; 3-1/2" Outside Diameter; 21/32" Nominal Thickness; 2.626-18 Thread Size; 2.59" Thread Pitch Diameter Min; UNS Thread
Part #
RN-12
BDI #
967660

Details
263.68
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/RN-12/p/967660
Your Price
$ 263.68 / each
$ 264.00 / each BDIExpress
$ 264.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.31
EAN
0751968591207
Product Group - BDI
B02222
Threads per Inch
18
Thread Size
2.626-18
Thread Name
UNS
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
0.7
Long Description
18 Threads per Inch; 3-1/2" Outside Diameter; 21/32" Nominal Thickness; 2.626-18 Thread Size; 2.59" Thread Pitch Diameter Min; UNS Thread
Thread Pitch Diameter Min
2.59 Inch | 65.786 Millimeter
Thread Pitch Diameter Max
0 Inch | 0 Millimeter
Nominal Thickness
0.656 Inch | 16.662 Millimeter
Outside Diameter
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh