WHITTET-HIGGINS
WHITTET-HIGGINS
RN-36
WHITTET-HIGGINS WHITTET-HIGGINS
Description
RN-36 REMOVAL NUT ; INCH THREADS
8 Threads per Inch; 9-7/8" Outside Diameter; 1-3/32" Nominal Thickness; 7.753-8 Thread Size; 7.672" Thread Pitch Diameter Min; UNS Thread
Part #
RN-36
BDI #
967665
Details
921.85
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/RN-36/p/967665
Your Price
$ 921.85 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
3.683
EAN
0751968593607
Product Group - BDI
B02222
Threads per Inch
8
Thread Size
7.753-8
Thread Name
UNS
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
8.02
Long Description
8 Threads per Inch; 9-7/8" Outside Diameter; 1-3/32" Nominal Thickness; 7.753-8 Thread Size; 7.672" Thread Pitch Diameter Min; UNS Thread
Outside Diameter
9.875 Inch | 250.825 Millimeter
Thread Pitch Diameter Min
7.672 Inch | 194.869 Millimeter
Thread Pitch Diameter Max
0 Inch | 0 Millimeter
Nominal Thickness
1.094 Inch | 27.788 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


