WHITTET-HIGGINS
WHITTET-HIGGINS
SNC05-18S
WHITTET-HIGGINS WHITTET-HIGGINS
Description
SNC05-18S CLAMP NUT ; STAINLESS STEEL FULL SPLIT
18 Threads per Inch; 11/16" Outside Diameter; 9/32" Nominal Thickness; 0.312-18 Thread Size; 0.276" Thread Pitch Diameter Min; UNC Thread
Part #
SNC05-18S
BDI #
966938

Details
73.13
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/SNC05-18S/p/966938
Your Price
$ 73.13 / each
$ 74.00 / each BDIExpress
$ 74.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.009
EAN
0751968270515
Product Group - BDI
M02194
Threads per Inch
18
Thread Size
0.312-18
Thread Name
UNC
Other Features
Austenitic Stainless Steel | Corrosion Resistance | Mechanical Lock | Two Piece Split | 4-40 Clamp Screw | Socket Head Cap Screw
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
0.02
Long Description
18 Threads per Inch; 11/16" Outside Diameter; 9/32" Nominal Thickness; 0.312-18 Thread Size; 0.276" Thread Pitch Diameter Min; UNC Thread
Nominal Thickness
0.281 Inch | 7.137 Millimeter
Thread Pitch Diameter Max
0 Inch | 0 Millimeter
Thread Pitch Diameter Min
0.276 Inch | 7.01 Millimeter
Outside Diameter
0.688 Inch | 17.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh