WHITTET-HIGGINS
WHITTET-HIGGINS
SNC08-13
WHITTET-HIGGINS WHITTET-HIGGINS
Description
SNC08-13 CLAMP NUT ; STEEL FULL SPLIT
13 Threads per Inch; 1-1/8" Outside Diameter; 7/16" Nominal Thickness; 0.5-13 Thread Size; 0.45" Thread Pitch Diameter Min; UNC Thread
Part #
SNC08-13
BDI #
966896

Details
22.66
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/SNC08-13/p/966896
Your Price
$ 22.66 / each
$ 23.00 / each BDIExpress
$ 23.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.041
EAN
0751968250814
Product Group - BDI
M02194
Threads per Inch
13
Thread Size
0.5-13
Thread Name
UNC
Other Features
Low Carbon Steel | Mechanical Lock | Two Piece Split | 10-32 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
0.1
Long Description
13 Threads per Inch; 1-1/8" Outside Diameter; 7/16" Nominal Thickness; 0.5-13 Thread Size; 0.45" Thread Pitch Diameter Min; UNC Thread
Thread Pitch Diameter Max
0 Inch | 0 Millimeter
Nominal Thickness
0.437 Inch | 11.1 Millimeter
Thread Pitch Diameter Min
0.45 Inch | 11.43 Millimeter
Outside Diameter
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh