WHITTET-HIGGINS
WHITTET-HIGGINS
SNC08-13S
WHITTET-HIGGINS WHITTET-HIGGINS
Description
SNC08-13S CLAMP NUT ; STAINLESS STEEL FULL SPLIT
13 Threads per Inch; 1-1/8" Outside Diameter; 7/16" Nominal Thickness; 0.5-13 Thread Size; 0.45" Thread Pitch Diameter Min; UNC Thread
Part #
SNC08-13S
BDI #
966941

Details
45.32
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/SNC08-13S/p/966941
Your Price
$ 45.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.041
EAN
0751968270812
Product Group - BDI
M02194
Threads per Inch
13
Thread Size
0.5-13
Thread Name
UNC
Other Features
Austenitic Stainless Steel | Corrosion Resistance | Mechanical Lock | Two Piece Split | 10-32 Clamp Screw | Socket Head Cap Screw
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
0.1
Long Description
13 Threads per Inch; 1-1/8" Outside Diameter; 7/16" Nominal Thickness; 0.5-13 Thread Size; 0.45" Thread Pitch Diameter Min; UNC Thread
Outside Diameter
1.125 Inch | 28.575 Millimeter
Thread Pitch Diameter Max
0 Inch | 0 Millimeter
Nominal Thickness
0.437 Inch | 11.1 Millimeter
Thread Pitch Diameter Min
0.45 Inch | 11.43 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh