WHITTET-HIGGINS
WHITTET-HIGGINS
SNC20-7S
WHITTET-HIGGINS WHITTET-HIGGINS
Description
SNC20-7S CLAMP NUT ; STAINLESS STEEL FULL SPLIT
7 Threads per Inch; 2-1/16" Outside Diameter; 1/2" Nominal Thickness; 1.25-7 Thread Size; 1.157" Thread Pitch Diameter Min; UNC Thread
Part #
SNC20-7S
BDI #
966947

Details
221.45
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/SNC20-7S/p/966947
Your Price
$ 221.45 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.129
EAN
0751968272014
Product Group - BDI
M02194
Threads per Inch
7
Thread Size
1.25-7
Thread Name
UNC
Other Features
Austenitic Stainless Steel | Corrosion Resistance | Mechanical Lock | Two Piece Split | 1/4-28 Clamp Screw | Socket Head Cap Screw
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
0.28
Long Description
7 Threads per Inch; 2-1/16" Outside Diameter; 1/2" Nominal Thickness; 1.25-7 Thread Size; 1.157" Thread Pitch Diameter Min; UNC Thread
Nominal Thickness
0.5 Inch | 12.7 Millimeter
Thread Pitch Diameter Max
0 Inch | 0 Millimeter
Outside Diameter
2.063 Inch | 52.4 Millimeter
Thread Pitch Diameter Min
1.157 Inch | 29.388 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh