WHITTET-HIGGINS
WHITTET-HIGGINS
SNF07-20
WHITTET-HIGGINS WHITTET-HIGGINS
Description
SNF07-20 CLAMP NUT ; STEEL FULL SPLIT
20 Threads per Inch; 15/16" Outside Diameter; 11/32" Nominal Thickness; 0.437-20 Thread Size; 0.405" Thread Pitch Diameter Min; UNF Thread
Part #
SNF07-20
BDI #
966909

Details
42.23
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/SNF07-20/p/966909
Your Price
$ 42.23 / each
$ 43.00 / each BDIExpress
$ 43.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.021
EAN
0751968250722
Product Group - BDI
M02194
Threads per Inch
20
Thread Size
0.437-20
Thread Name
UNF
Other Features
Low Carbon Steel | Mechanical Lock | Two Piece Split | 6-32 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Long Description
20 Threads per Inch; 15/16" Outside Diameter; 11/32" Nominal Thickness; 0.437-20 Thread Size; 0.405" Thread Pitch Diameter Min; UNF Thread
Nominal Thickness
0.344 Inch | 8.738 Millimeter
Thread Pitch Diameter Min
0.405 Inch | 10.287 Millimeter
Thread Pitch Diameter Max
0 Inch | 0 Millimeter
Outside Diameter
0.938 Inch | 23.825 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh