WHITTET-HIGGINS
WHITTET-HIGGINS
SNF16-12
WHITTET-HIGGINS WHITTET-HIGGINS
Description
SNF16-12 CLAMP NUT ; STEEL FULL SPLIT
12 Threads per Inch; 1-3/4" Outside Diameter; 1/2" Nominal Thickness; 1-12 Thread Size; 0.946" Thread Pitch Diameter Min; UNF Thread
Part #
SNF16-12
BDI #
966914

Details
31.93
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/SNF16-12/p/966914
Your Price
$ 31.93 / each
$ 32.00 / each BDIExpress
$ 32.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.096
EAN
0751968251620
Product Group - BDI
M02194
Threads per Inch
12
Thread Size
1-12
Thread Name
UNF
Other Features
Low Carbon Steel | Mechanical Lock | Two Piece Split | 1/4-28 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
0.22
Long Description
12 Threads per Inch; 1-3/4" Outside Diameter; 1/2" Nominal Thickness; 1-12 Thread Size; 0.946" Thread Pitch Diameter Min; UNF Thread
Thread Pitch Diameter Max
0 Inch | 0 Millimeter
Outside Diameter
1.75 Inch | 44.45 Millimeter
Nominal Thickness
0.5 Inch | 12.7 Millimeter
Thread Pitch Diameter Min
0.946 Inch | 24.028 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh