WHITTET-HIGGINS
WHITTET-HIGGINS
SNF22-12S
WHITTET-HIGGINS WHITTET-HIGGINS
Description
SNF22-12S CLAMP NUT ; 12TPI 2-1/4" OD 9/16" NOMINAL THK
12 Threads per Inch; 2-1/4" Outside Diameter; 9/16" Nominal Thickness; 1.375-12 Thread Size; 1.321" Thread Pitch Diameter Min; UNF Thread
Part #
SNF22-12S
BDI #
966963

Details
119.48
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/SNF22-12S/p/966963
Your Price
$ 119.48 / each
$ 120.00 / each BDIExpress
$ 120.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.162
EAN
0751968272229
Product Group - BDI
M02194
Threads per Inch
12
Thread Size
1.375-12
Thread Name
UNF
Other Features
Austenitic Stainless Steel | Corrosion Resistance | Mechanical Lock | Two Piece Split | 1/4-28 Clamp Screw | Socket Head Cap Screw
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
0.36
Long Description
12 Threads per Inch; 2-1/4" Outside Diameter; 9/16" Nominal Thickness; 1.375-12 Thread Size; 1.321" Thread Pitch Diameter Min; UNF Thread
Nominal Thickness
0.563 Inch | 14.3 Millimeter
Thread Pitch Diameter Max
0 Inch | 0 Millimeter
Thread Pitch Diameter Min
1.321 Inch | 33.553 Millimeter
Outside Diameter
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh