Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SNS40-16S https://www.bdiexpress.com/medias/INDXXXLCKNUT-SNC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0NDZ8aW1hZ2UvanBlZ3xhR0U1TDJneFlpODRPVFkwT1RFMU1EWTRPVFU0TG1wd1p3fGU2NzRjOTNlOTJmNjc1OGJmYWIwODNkNDgxZDQwNGNhOWQ2ODg0MTI4OTczOGJlNTkwNTBmZjExOTMyYTY5N2I
966977 Lock Nuts 

WHITTET-HIGGINS WHITTET-HIGGINS

SNS40-16S

Description

SNS40-16S CLAMP NUT ; STAINLESS STEEL FULL SPLIT

16 Threads per Inch; 3-1/2" Outside Diameter; 5/8" Nominal Thickness; 2.5-16 Thread Size; 2.459" Thread Pitch Diameter Min; 2.464" Thread Pitch Diameter Max; 16UN Thread

Part #

SNS40-16S

BDI #
966977

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

613.88 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 613.88 / each
$ 614.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.35
EAN
0751968274032
Product Group - BDI
M02194
Threads per Inch
16
Thread Size
2.5-16
Thread Name
16UN
Other Features
Austenitic Stainless Steel | Corrosion Resistance | Mechanical Lock | Two Piece Split | 5/16-24 Clamp Screw | Socket Head Cap Screw
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Manufacturer URL
Manufacturer Item Number
SNS40-16S
Weight / LBS
0.78
Long Description
16 Threads per Inch; 3-1/2" Outside Diameter; 5/8" Nominal Thickness; 2.5-16 Thread Size; 2.459" Thread Pitch Diameter Min; 2.464" Thread Pitch Diameter Max; 16UN Thread
Thread Pitch Diameter Min
2.459 Inch | 62.459 Millimeter
Nominal Thickness
0.625 Inch | 15.875 Millimeter
Outside Diameter
3.5 Inch | 88.9 Millimeter
Thread Pitch Diameter Max
2.464 Inch | 62.586 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh