RULAND
RULAND
TCN-05-F
RULAND RULAND
Description
TCN-05-F BEARING LOCKNUT ; ONE-PIECE 05 AFBMA INDUSTRY STD STEEL
32 Threads per Inch; 1-7/8" Outside Diameter; 7/16" Nominal Thickness; 0.969-32 Thread Size; 0.945" Thread Pitch Diameter Min; 0.949" Thread Pitch Diameter Max; UNS Thread
Part #
TCN-05-F
BDI #
801608
Details
42.23
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/TCN-05-F/p/801608
Your Price
$ 42.23 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.106
EAN
0634529028902
Product Group - BDI
B02222
Threads per Inch
32
Thread Size
0.969-32
Thread Name
UNS
Other Features
Black Oxide Steel | One Piece Split | M5 X 16 Clamp Screw
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
0.23
Long Description
32 Threads per Inch; 1-7/8" Outside Diameter; 7/16" Nominal Thickness; 0.969-32 Thread Size; 0.945" Thread Pitch Diameter Min; 0.949" Thread Pitch Diameter Max; UNS Thread
Thread Pitch Diameter Min
0.949 Inch | 24.105 Millimeter
Outside Diameter
1.875 Inch | 47.625 Millimeter
Nominal Thickness
0.438 Inch | 11.125 Millimeter
Thread Pitch Diameter Max
0.952 Inch | 24.181 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


