WHITTET-HIGGINS
WHITTET-HIGGINS
TLM-01
WHITTET-HIGGINS WHITTET-HIGGINS
Description
TLM-01 TANGENTLOK LOCKNUT ; M12 X 1.0 THREAD 25.4MM OD 9.5MM THK
25.4MM Outside Diameter; 9.5MM Nominal Thickness; M12 X 1 Thread Size; 11.35MM Thread Pitch Diameter Min; 11.451MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
TLM-01
BDI #
966670

Details
109.18
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/TLM-01/p/966670
Your Price
$ 109.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.027
EAN
0751968170105
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M12 X 1
Thread Name
ISO Metric
Other Features
Mild Steel | Mechanical Lock | Three 10-32 Set Screws
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer Item Number
TLM-01
Weight / LBS
0.06
Long Description
25.4MM Outside Diameter; 9.5MM Nominal Thickness; M12 X 1 Thread Size; 11.35MM Thread Pitch Diameter Min; 11.451MM Thread Pitch Diameter Max; ISO Metric Thread
Outside Diameter
1 Inch | 25.4 Millimeter
Nominal Thickness
0.374 Inch | 9.5 Millimeter
Thread Pitch Diameter Min
0.447 Inch | 11.35 Millimeter
Thread Pitch Diameter Max
0.451 Inch | 11.451 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh