WHITTET-HIGGINS
WHITTET-HIGGINS
TLM-03
WHITTET-HIGGINS WHITTET-HIGGINS
Description
TLM-03 TANGENTLOK LOCKNUT ; M17 X 1.0 THREAD 28.6MM OD 9.5MM THK
28.6MM Outside Diameter; 9.5MM Nominal Thickness; M17 X 1 Thread Size; 16.35MM Thread Pitch Diameter Min; 16.451MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
TLM-03
BDI #
966672
Details
94.76
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/TLM-03/p/966672
Your Price
$ 94.76 / each
$ 95.00 / each BDIExpress
$ 95.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.027
EAN
0751968170303
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M17 X 1
Thread Name
ISO Metric
Other Features
Mild Steel | Mechanical Lock | Three 10-32 Set Screws
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
0.06
Long Description
28.6MM Outside Diameter; 9.5MM Nominal Thickness; M17 X 1 Thread Size; 16.35MM Thread Pitch Diameter Min; 16.451MM Thread Pitch Diameter Max; ISO Metric Thread
Outside Diameter
1.126 Inch | 28.6 Millimeter
Thread Pitch Diameter Max
0.648 Inch | 16.451 Millimeter
Thread Pitch Diameter Min
0.644 Inch | 16.35 Millimeter
Nominal Thickness
0.374 Inch | 9.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh