WHITTET-HIGGINS
WHITTET-HIGGINS
TLM-06
WHITTET-HIGGINS WHITTET-HIGGINS
Description
TLM-06 TANGENTLOK LOCKNUT ; M30 X 1.5 THREAD 44.5MM OD 10.3MM THK
44.5MM Outside Diameter; 10.3MM Nominal Thickness; M30 X 1.5 Thread Size; 29.026MM Thread Pitch Diameter Min; 29.151MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
TLM-06
BDI #
966675
Details
85.49
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/TLM-06/p/966675
Your Price
$ 85.49 / each
$ 86.00 / each BDIExpress
$ 86.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.064
EAN
0751968170600
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M30 X 1.5
Thread Name
ISO Metric
Other Features
Mild Steel | Mechanical Lock | Three 10-32 Set Screws
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
0.14
Long Description
44.5MM Outside Diameter; 10.3MM Nominal Thickness; M30 X 1.5 Thread Size; 29.026MM Thread Pitch Diameter Min; 29.151MM Thread Pitch Diameter Max; ISO Metric Thread
Thread Pitch Diameter Max
1.148 Inch | 29.151 Millimeter
Outside Diameter
1.752 Inch | 44.5 Millimeter
Nominal Thickness
0.406 Inch | 10.3 Millimeter
Thread Pitch Diameter Min
1.143 Inch | 29.026 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


