WHITTET-HIGGINS
WHITTET-HIGGINS
TLM-08
WHITTET-HIGGINS WHITTET-HIGGINS
Description
TLM-08 TANGENTLOK LOCKNUT ; M40 X 1.5 THREAD 57.2MM OD 11.1MM THK
57.2MM Outside Diameter; 11.1MM Nominal Thickness; M40 X 1.5 Thread Size; 39.026MM Thread Pitch Diameter Min; 39.151MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
TLM-08
BDI #
966677

Details
93.73
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/TLM-08/p/966677
Your Price
$ 93.73 / each
$ 94.00 / each BDIExpress
$ 94.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.1
EAN
0751968170808
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M40 X 1.5
Thread Name
ISO Metric
Other Features
Mild Steel | Mechanical Lock | Three 1/4-28 Set Screws
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer Item Number
TLM-08
Weight / LBS
0.22
Long Description
57.2MM Outside Diameter; 11.1MM Nominal Thickness; M40 X 1.5 Thread Size; 39.026MM Thread Pitch Diameter Min; 39.151MM Thread Pitch Diameter Max; ISO Metric Thread
Thread Pitch Diameter Min
1.536 Inch | 39.026 Millimeter
Nominal Thickness
0.437 Inch | 11.1 Millimeter
Outside Diameter
2.252 Inch | 57.2 Millimeter
Thread Pitch Diameter Max
1.541 Inch | 39.151 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh