WHITTET-HIGGINS
WHITTET-HIGGINS
TLM-12
WHITTET-HIGGINS WHITTET-HIGGINS
Description
TLM-12 TANGENTLOK LOCKNUT ; M60 X 2.0 THREAD 80.2MM OD 13.5MM THK
80.2MM Outside Diameter; 13.5MM Nominal Thickness; M60 X 2 Thread Size; 58.701MM Thread Pitch Diameter Min; 58.851MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
TLM-12
BDI #
966681
Details
120.51
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/TLM-12/p/966681
Your Price
$ 120.51 / each
$ 121.00 / each BDIExpress
$ 121.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.209
EAN
0751968171201
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M60 X 2
Thread Name
ISO Metric
Other Features
Mild Steel | Mechanical Lock | Three 1/4-28 Set Screws
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
0.46
Long Description
80.2MM Outside Diameter; 13.5MM Nominal Thickness; M60 X 2 Thread Size; 58.701MM Thread Pitch Diameter Min; 58.851MM Thread Pitch Diameter Max; ISO Metric Thread
Outside Diameter
3.157 Inch | 80.2 Millimeter
Thread Pitch Diameter Max
2.317 Inch | 58.851 Millimeter
Nominal Thickness
0.531 Inch | 13.5 Millimeter
Thread Pitch Diameter Min
2.311 Inch | 58.701 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


