WHITTET-HIGGINS
WHITTET-HIGGINS
TLM-16
WHITTET-HIGGINS WHITTET-HIGGINS
Description
TLM-16 TANGENTLOK LOCKNUT ; M80 X 2.0 THREAD 105.6MM OD 15.2MM THK
105.7MM Outside Diameter; 15.3MM Nominal Thickness; M80 X 2 Thread Size; 78.701MM Thread Pitch Diameter Min; 78.851 Thread Pitch Diameter Max; ISO Metric Thread
Part #
TLM-16
BDI #
966685
Details
155.53
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/TLM-16/p/966685
Your Price
$ 155.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.395
EAN
0751968171607
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M80 X 2
Thread Name
ISO Metric
Other Features
Mild Steel | Mechanical Lock
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer Item Number
TLM-16
Long Description
105.7MM Outside Diameter; 15.3MM Nominal Thickness; M80 X 2 Thread Size; 78.701MM Thread Pitch Diameter Min; 78.851 Thread Pitch Diameter Max; ISO Metric Thread
Nominal Thickness
0.602 Inch | 15.3 Millimeter
Outside Diameter
4.161 Inch | 105.7 Millimeter
Thread Pitch Diameter Min
3.098 Inch | 78.701 Millimeter
Thread Pitch Diameter Max
3.104 Inch | 78.851 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


