WHITTET-HIGGINS
WHITTET-HIGGINS
HTW-28
WHITTET-HIGGINS WHITTET-HIGGINS
Description
HTW-28 HARDENED TONGUE WASHER ; 7.485" OD 5.582" ID 0.36" THK
7.485" Outside Diameter; 5.582" Inside Diameter; 0.36" Thickness
Part #
HTW-28
BDI #
968066
Details
282.22
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/HTW-28/p/968066
Your Price
$ 282.22 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161838
Weight / Kilogram
0.912
EAN
0751968792802
Product Group - BDI
B02222
Reversing Tang
Not Applicable
Other Features
Steel | Hardened Tongue Washer
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Long Description
7.485" Outside Diameter; 5.582" Inside Diameter; 0.36" Thickness
Outside Diameter
7.485 Inch | 190.119 Millimeter
Inside Diameter
5.582 Inch | 141.783 Millimeter
Tang Width
0 Inch | 0 Millimeter
Thickness
0.36 Inch | 9.144 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


