WHITTET-HIGGINS
WHITTET-HIGGINS
HTW-30
WHITTET-HIGGINS WHITTET-HIGGINS
Description
HTW-30 HARDENED TONGUE WASHER ; 7.985" OD 5.983" ID 0.36" THK
7.985" Outside Diameter; 5.983" Inside Diameter; 0.36" Thickness
Part #
HTW-30
BDI #
968067
Details
297.67
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/HTW-30/p/968067
Your Price
$ 297.67 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161838
Weight / Kilogram
1.013
EAN
0751968793007
Product Group - BDI
B02222
Reversing Tang
Not Applicable
Other Features
Steel | Hardened Tongue Washer
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Long Description
7.985" Outside Diameter; 5.983" Inside Diameter; 0.36" Thickness
Outside Diameter
7.985 Inch | 202.819 Millimeter
Inside Diameter
5.983 Inch | 151.968 Millimeter
Thickness
0.36 Inch | 9.144 Millimeter
Tang Width
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


