Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

K91520-2 https://www.bdiexpress.com/medias/INDTIMLCKWSR-K9-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU4MDd8aW1hZ2UvanBlZ3xhR0l3TDJoaE15OHhNREUwTVRneU5qWTBOakEwTmk5SlRrUlVTVTFNUTB0WFUxSmZTemxmTXpBd1dETXdNQzVxY0djfDAyMTA1YzhkODk3MWM3N2MxMTc1MWE1ZjBiYWM0NmMwMjlmZjQ2N2U1OTkzOTJkYTA0YjMyMTcxZDgxNmFjNmE
1362166 Lock Washers 

TIMKEN TIMKEN

K91520-2

Description

K91520-2 BEARING LOCKWASHER ; 4.018" ID 5.61" OD K9 SERIES

5.61" Outside Diameter; 4.018" Inside Diameter; 1/4" Thickness; 0.353" Tang Width; No Reversing Tang; TAN-20 Locknut Part Number

Part #

K91520-2

BDI #
1362166

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

87.47 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 87.47 / each BDIExpress
QTY

Inventory

Total: 17

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.46
EAN
0053893437064
Product Group - BDI
B02222
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Lock
Manufacturer URL
https://www.timken.com
Product Detail
Lock Washer
Product Specification
5.61" Outside Diameter; 4.018" Inside Diameter; 1/4" Thickness; 0.353" Tang Width; No Reversing Tang; TAN-20 Locknut Part Number
Long Description
5.61" Outside Diameter; 4.018" Inside Diameter; 1/4" Thickness; 0.353" Tang Width; No Reversing Tang; TAN-20 Locknut Part Number