WHITTET-HIGGINS
WHITTET-HIGGINS
MB-056
WHITTET-HIGGINS WHITTET-HIGGINS
Description
MB-056 LOCKWASHER ; 46MM OD 28MM ID
46MM Outside Diameter; 28MM Inside Diameter; 1.3MM Thickness; 5.004MM Tang Width; No Reversing Tang; KM-056 Locknut Part Number
Part #
MB-056
BDI #
967952

Details
84.46
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MB-056/p/967952
Your Price
$ 84.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.009
EAN
0751968750567
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KM-056
Other Features
Face Dia 36 | 13 Tangs | No Key Bent | Low Carbon Steel | Shorter Key
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Manufacturer Item Number
MB-056
Weight / LBS
0.02
Long Description
46MM Outside Diameter; 28MM Inside Diameter; 1.3MM Thickness; 5.004MM Tang Width; No Reversing Tang; KM-056 Locknut Part Number
Inside Diameter
1.102 Inch | 28 Millimeter
Thickness
0.051 Inch | 1.3 Millimeter
Outside Diameter
1.811 Inch | 46 Millimeter
Tang Width
0.197 Inch | 5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh