WHITTET-HIGGINS
WHITTET-HIGGINS
MB-08
WHITTET-HIGGINS WHITTET-HIGGINS
Description
MB-08 LOCKWASHER ; 62MM OD 40MM ID 1.3MM THK
62MM Outside Diameter; 40MM Inside Diameter; 1.3MM Thickness; 6MM Tang Width; No Reversing Tang; KM-08 Locknut Part Number
Part #
MB-08
BDI #
967956
Details
7.37
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MB-08/p/967956
Your Price
$ 7.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.018
EAN
0751968750802
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KM-08
Other Features
Face Dia 50 | 13 Tangs | No Key Bent | Low Carbon Steel | Shorter Key
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Manufacturer Item Number
MB-08
Long Description
62MM Outside Diameter; 40MM Inside Diameter; 1.3MM Thickness; 6MM Tang Width; No Reversing Tang; KM-08 Locknut Part Number
Inside Diameter
1.575 Inch | 40 Millimeter
Tang Width
0.236 Inch | 6 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Thickness
0.051 Inch | 1.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


