WHITTET-HIGGINS
WHITTET-HIGGINS
MB-21
WHITTET-HIGGINS WHITTET-HIGGINS
Description
MB-21 LOCKWASHER ; 145MM OD 105MM ID 1.8MM THK
145MM Outside Diameter; 105MM Inside Diameter; 1.8MM Thickness; 12MM Tang Width; No Reversing Tang; KM-21 Locknut Part Number
Part #
MB-21
BDI #
967969

Details
38.11
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MB-21/p/967969
Your Price
$ 38.11 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.09
EAN
0751968752103
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KM-21
Other Features
Face Dia 126 | 17 Tangs | No Key Bent | Low Carbon Steel | Shorter Key
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Manufacturer Item Number
MB-21
Long Description
145MM Outside Diameter; 105MM Inside Diameter; 1.8MM Thickness; 12MM Tang Width; No Reversing Tang; KM-21 Locknut Part Number
Inside Diameter
4.134 Inch | 105 Millimeter
Outside Diameter
5.709 Inch | 145 Millimeter
Thickness
0.071 Inch | 1.8 Millimeter
Tang Width
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh