WHITTET-HIGGINS
WHITTET-HIGGINS
MB-26
WHITTET-HIGGINS WHITTET-HIGGINS
Description
MB-26 LOCKWASHER ; 175MM OD 130MM ID 2MM THK
175MM Outside Diameter; 130MM Inside Diameter; 2MM Thickness; 12MM Tang Width; No Reversing Tang; KM-26 Locknut Part Number
Part #
MB-26
BDI #
967974

Details
73.13
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MB-26/p/967974
Your Price
$ 73.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.105
EAN
0751968752608
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KM-26
Other Features
Face Dia 149 | 17 Tangs | No Key Bent | Low Carbon Steel | Shorter Key
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Manufacturer Item Number
MB-26
Weight / LBS
0.24
Long Description
175MM Outside Diameter; 130MM Inside Diameter; 2MM Thickness; 12MM Tang Width; No Reversing Tang; KM-26 Locknut Part Number
Outside Diameter
6.89 Inch | 175 Millimeter
Thickness
0.079 Inch | 2 Millimeter
Tang Width
0.472 Inch | 12 Millimeter
Inside Diameter
5.118 Inch | 130 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh