WHITTET-HIGGINS
WHITTET-HIGGINS
MB-27
WHITTET-HIGGINS WHITTET-HIGGINS
Description
MB-27 LOCKWASHER ; 185MM OD 135MM ID 2MM THK
185MM Outside Diameter; 135MM Inside Diameter; 2MM Thickness; 14MM Tang Width; No Reversing Tang; KM-27 Locknut Part Number
Part #
MB-27
BDI #
967975

Details
139.05
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MB-27/p/967975
Your Price
$ 139.05 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.132
EAN
0751968752707
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KM-27
Other Features
Face Dia 160 | 17 Tangs | No Key Bent | Low Carbon Steel | Shorter Key
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Manufacturer Item Number
MB-27
Weight / LBS
0.3
Long Description
185MM Outside Diameter; 135MM Inside Diameter; 2MM Thickness; 14MM Tang Width; No Reversing Tang; KM-27 Locknut Part Number
Thickness
0.079 Inch | 2 Millimeter
Tang Width
0.551 Inch | 14 Millimeter
Outside Diameter
7.283 Inch | 185 Millimeter
Inside Diameter
5.315 Inch | 135 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh