Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MB-38 https://www.bdiexpress.com/medias/INDXXXLCKWSR-NRT-NKB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NzJ8aW1hZ2UvanBlZ3xhRFUwTDJoaU15OHhNRE0zTXprMk5UQTROamMxTUM5SlRrUllXRmhNUTB0WFUxSmZUbEpVWDA1TFFsOHpNREI0TXpBd0xtcHdad3w5MWEyM2YwODM1ZDA5Y2JiZWU4MTVjY2M2MDcxY2RlY2ZkZmEzZjBjOWE3MWFlMGFjYzhmODg2Njg0NDVkNzQy
967984 Lock Washers 

WHITTET-HIGGINS WHITTET-HIGGINS

MB-38

Description

MB-38 LOCKWASHER ; 252MM OD 190MM ID 2.5MM THK

252MM Outside Diameter; 190MM Inside Diameter; 2.5MM Thickness; 18MM Tang Width; No Reversing Tang; KM-38 Locknut Part Number

Part #

MB-38

BDI #
967984

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

243.08 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 243.08 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.298
EAN
0751968753803
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KM-38
Other Features
Face Dia 214 | 19 Tangs | No Key Bent | Low Carbon Steel | Shorter Key
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer URL
Manufacturer Item Number
MB-38
Weight / LBS
0.62
Long Description
252MM Outside Diameter; 190MM Inside Diameter; 2.5MM Thickness; 18MM Tang Width; No Reversing Tang; KM-38 Locknut Part Number
Thickness
0.098 Inch | 2.5 Millimeter
Tang Width
0.709 Inch | 18 Millimeter
Inside Diameter
7.48 Inch | 190 Millimeter
Outside Diameter
9.921 Inch | 252 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh