Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MB 8 A https://www.bdiexpress.com/medias/INDSKFWASHER-MB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU1NTd8aW1hZ2UvanBlZ3xhRFkwTDJnME55OHhNREl5T0RVMU1qTTJPREUxT0M5SlRrUlRTMFpYUVZOSVJWSmZUVUpmTXpBd2VETXdNQzVxY0djfGM2NjA1MDQyNjY0ZDk2Yzc4MjkyYWE4Y2YzNzM3M2EyYWEwMWE3YWYyMDAxZWZlOWM3Nzg5OGUzNzNkNmI3NWY
1304463 Lock Washers 

SKF SKF

MB 8 A

Description

MB 8 A LOCKING WASHER ; 5EA/PAK

Locking Washer; 62MM Outside Diameter; 40MM Inside Diameter; 1.8MM Thickness; 6MM Tang Width; No Reversing Tang; KM-08 Locknut Part Number

Part #

MB 8 A

BDI #
1304463

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

18.01 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 18.01 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31161800
Weight / Kilogram
0.094
EAN
7316572309988
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KM-08
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer URL
https://www.skf.com
Weight / LBS
0.03968
Long Description
Locking Washer; 62MM Outside Diameter; 40MM Inside Diameter; 1.8MM Thickness; 6MM Tang Width; No Reversing Tang; KM-08 Locknut Part Number
Outside Diameter
2.441 Inch | 62 Millimeter
Tang Width
0.236 Inch | 6 Millimeter
Thickness
0.071 Inch | 1.8 Millimeter
Inside Diameter
1.575 Inch | 40 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh