Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MB26 https://www.bdiexpress.com/medias/INDDODLCKWSR-LW-MB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2MjR8aW1hZ2UvanBlZ3xhR1U0TDJoa015OHhNRFkxT0RBd05USTFOREUzTkM5SlRrUkVUMFJNUTB0WFUxSmZURmRmVFVKZk16QXdlRE13TUM1cWNHY3w0ZjU4ZWE4M2RkYjMxZjdmZTY0YjczMmYzZmIzODY1ODRmM2NlMGM4MTA5MjEyMjEzZjA4ZjA4NzA1MjY5NDNk
27296777 Lock Washers 

DODGE DODGE

MB26

Description

MB26 LOCKWASHER, USAF USN SAF-XT BEARING (SMARTCATALOG)

Lock Washer; 175MM Outside Diameter; 130MM Inside Diameter; 2MM Thickness; 14MM Tang Width; No Reversing Tang; KM-26 Locknut Part Number

Part #

046315

BDI #
27296777

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

136.94 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 136.94 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DODGE
Minimum Buy Quantity
1
EAN
782475965458
Weight / US pound
0.01
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KM-26
Other Features
149MM Face Diameter
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Lock
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
46315
Weight / LBS
0.01
Long Description
Lock Washer; 175MM Outside Diameter; 130MM Inside Diameter; 2MM Thickness; 14MM Tang Width; No Reversing Tang; KM-26 Locknut Part Number
Outside Diameter
6.89 Inch | 175 Millimeter
Inside Diameter
5.118 Inch | 130 Millimeter
Tang Width
0.551 Inch | 14 Millimeter
Thickness
0.079 Inch | 2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh