DODGE
DODGE
MB30
DODGE DODGE
Description
MB30 LOCKWASHER, USAF USN SAF-XT BEARING (SMARTCATALOG)
Lock Washer; 205MM Outside Diameter; 150MM Inside Diameter; 2MM Thickness; 16MM Tang Width; No Reversing Tang; KM-30 Locknut Part Number
Part #
046317
BDI #
27307822

Details
38.67
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MB30/p/27307822
Your Price
$ 38.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782475937288
Weight / US pound
0.16
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KM-30
Other Features
171MM Face Diameter
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Lock
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
46317
Weight / LBS
0.155
Long Description
Lock Washer; 205MM Outside Diameter; 150MM Inside Diameter; 2MM Thickness; 16MM Tang Width; No Reversing Tang; KM-30 Locknut Part Number
Thickness
0.079 Inch | 2 Millimeter
Inside Diameter
5.906 Inch | 150 Millimeter
Outside Diameter
8.071 Inch | 205 Millimeter
Tang Width
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh