WHITTET-HIGGINS
WHITTET-HIGGINS
MBA-056
WHITTET-HIGGINS WHITTET-HIGGINS
Description
MBA-056 LOCKWASHER ; METRIC KEY BENT
46MM Outside Diameter; 28MM Inside Diameter; 1.25MM Thickness; No Reversing Tang; KMM-056 | KM-056 Locknut Part Number
Part #
MBA-056
BDI #
967993

Details
87.55
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MBA-056/p/967993
Your Price
$ 87.55 / each
$ 88.00 / each BDIExpress
$ 88.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.007
EAN
0751968760566
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KMM-056 | KM-056
Other Features
No Key Bent | Low Carbon Steel | Shorter Key
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Manufacturer Item Number
MBA-056
Long Description
46MM Outside Diameter; 28MM Inside Diameter; 1.25MM Thickness; No Reversing Tang; KMM-056 | KM-056 Locknut Part Number
Tang Width
0 Inch | 0 Millimeter
Thickness
0.049 Inch | 1.25 Millimeter
Outside Diameter
1.811 Inch | 46 Millimeter
Inside Diameter
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh